- 0.25 in Fluid Outlet Size
| Power Connection Type | DIN |
| Compatible Material | Grease |
| Run Time [Max] | 30 min |
| Fluid Outlet Thread Gender | Female |
| Overall Width | 9.25 in, 235 mm |
| Power Type | Electric |
| Fluid Outlet Type | NPSF |
| Working Pressure [Max] | 351.6 bar, 5100 psi |
| Type | Electric Piston Pump |
| Control Options | Standard |
| Reservoir Size | 2.11 gal, 8 L |
| Fluid Outlet Thread Type | NPSF |
| Voltage | 24 VDC |
| Fluid Outlet Size | 0.25 in, 6.35 mm |
| Voltage [Min] | 18 VDC |
| Overall Depth | 10 in, 254 mm |
| IP Rating | IP69K |
| NLGI Grade | #2 |
| Fill Inlet Pressure [Max] | 344.7 bar, 5000 psi |
| Compatible Metering Device | Series Progressive, Single Line Parallel |
| Overall Height [Min] | 18.5 in, 470 mm |
| Series | Standard |
| VOLTAGE [Max] | 32 VDC |
| Weight | 0.0 LB |
| EAN or UPC | 755652378150 |

