- Metering Pump
| Voltage | 120 VAC |
| Type | Electric Diaphragm Pump |
| Compatible Material | Corrosion Inhibitors, Methanol, Scavengers |
| Fluid Pressure [Max] | 17.2 bar, 250 psi |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Current [Max] | 0.5 A |
| Fluid Section Material | Stainless Steel |
| Material | Stainless Steel |
| Power Source | Electric |
| Cycle Rate [Max] | 145 CPM |
| Fluid Inlet Size | 1/4 in, 6.35 mm |
| Amps [Min] | 0.1 A |
| Flow Rate [Max] | 17 GPD |
| Weight | 8.5 LB |
| EAN or UPC | 755652376729 |

