- 2 1/2 in Air Motor Size
- 1/2 in Plunger Size
| Plunger Rod Coating | Chromex |
| Air Motor Size | 2 1/2 in |
| Type | Pneumatic Chemical Pump |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1/2 in |
| Working Pressure [Max] | 131 bar, 1905 psi |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Fluid Outlet Thread Gender | Female |
| Operating Temperature [Min] | -40 °F |
| Seal Material | HNBR |
| Fluid Outlet Thread Type | NPT |
| Standards Met | CE |
| Plunger Material | Chromex Coated |
| Series | XL DA |
| Operating Temperature [Max] | 176 °F |
| Plunger Size | 1/2 in, 12.7 mm |
| Weight | 13.8 LB |
| EAN or UPC | 755652782735 |

