- 4 1/2 in Air Motor Size
- 1 in Plunger Size
| Standards Met | CE |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 140 bar, 2025 psi |
| Plunger Size | 1 in, 25.4 mm |
| Operating Temperature [Max] | 176 °F |
| Plunger Rod Coating | Chromex |
| Fluid Inlet Thread Gender | Male |
| Air Motor Size | 4 1/2 in |
| Type | Pneumatic Chemical Pump |
| Plunger Material | Chromex Coated |
| Operating Temperature [Min] | -40 °F |
| Series | XL DA |
| Seal Material | TFE/P |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Outlet Thread Type | NPT |
| Weight | 33.4 LB |
| EAN or UPC | 755652783350 |

