- 6 in Air Motor Size
- 1/2 in Plunger Size
| Air Motor Size | 6 in |
| Standards Met | CE |
| Plunger Size | 1/2 in |
| Type | Pneumatic Chemical Pump |
| Plunger Rod Coating | Chromex |
| Weight | 73.0 LB |
| EAN or UPC | 755652925422 |
| Air Motor Size | 6 in |
| Standards Met | CE |
| Plunger Size | 1/2 in |
| Type | Pneumatic Chemical Pump |
| Plunger Rod Coating | Chromex |
| Weight | 73.0 LB |
| EAN or UPC | 755652925422 |