- 7 1/2 in Air Motor Size
- 1 in Plunger Size
- 1 in Air Inlet Size
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Air Inlet Size | 1 in, 25.4 mm |
| Air Inlet Thread Gender | Male |
| Air Motor Size | 7 1/2 in |
| Flow Rate [Min] | 260 gpm |
| Flow Rate [Max] | 1388 GPD |
| Air Inlet Thread Type | NPT |
| Type | Pneumatic Chemical Pump |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Thread Type | NF4 |
| Cycle Rate [Max] | 60 CPM |
| Standards Met | CE |
| Fluid Outlet Type | NF4 |
| Fluid Inlet Type | NPT |
| Air Inlet Pressure [Min] | 15 psi |
| Series | XL-DA25 |
| Working Pressure [Max] | 421 bar, 6100 psi |
| Plunger Size | 1 in |
| Plunger Rod Coating | Chromex |
| Weight | 94.0 LB |
| EAN or UPC | 755652927686 |

