- Beam Pump
| Operating Temperature [Max] | 131 °F |
| Working Pressure [Max] | 172 bar, 2500 psi |
| Type | Beam Pump |
| Outlet Size [Min] | 1/4 in |
| Outlet Thread Gender | Male |
| Outlet Thread Type | NPT |
| Power Type | Manual |
| Operating Temperature [Min] | -40 °F |
| Weight | 17.0 LB |
| EAN or UPC | 755652827917 |

