- 0.5 in Plunger Size
| Plunger Material | Coated Stainless Steel |
| Fluid Outlet Thread Type | NPT |
| Plunger Size | 0.5 in |
| Voltage | 12 VDC |
| No. of Fluid Heads | 1 |
| Fluid Inlet Thread Gender | Male |
| Operating Temperature [Max] | 104 °F |
| Fluid Outlet Type | NPT |
| Motor Type | Brushless DC |
| Type | Brushless DC |
| Flow Rate [Max] | 87 GPD |
| Fluid Outlet Thread Gender | Male |
| Fluid Working Pressure [Max] | 800 psi |
| Fluid Inlet Size | 0.25 in |
| Plunger Rod Coating | Chromex |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Size | 0.25 in |
| Weight | 39.2 LB |
| EAN or UPC | 755652952152 |

