- 3/8 in Plunger Size
| Working Pressure [Max] | 103 bar, 1500 psi |
| No. of Fluid Heads | 1 |
| Fluid Outlet Thread Type | NPT |
| Plunger Material | FKM |
| Plunger Size | 3/8 in |
| Motor Type | Ordinary Location |
| Fluid Outlet Type | NPT |
| Power Rating | 0.167 hp |
| Fluid Inlet Size | 0.25 in, 6.35 mm |
| Fluid Inlet Thread Gender | Male |
| Sound Pressure Level [Max] | 70 dB(A) |
| Seal Material | FKM |
| Fluid Outlet Size | 0.25 in, 0.635 mm |
| Fluid Inlet Thread Type | NPT |
| Type | Electric Chemical Pump |
| Fluid Outlet Thread Gender | Male |
| Voltage | 115 VAC |
| Plunger Rod Coating | Chromex |
| Weight | 29.8 LB |
| EAN or UPC | 755652629627 |

