- 1/4 in Plunger Size
| Plunger Rod Coating | Chromex |
| Plunger Material | FKM |
| No. of Fluid Heads | 2 |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet Size | 0.25 in, 6.35 mm |
| Motor Type | Ordinary Location |
| Voltage | 115 VAC |
| Seal Material | FKM |
| Working Pressure [Max] | 172 bar, 2500 psi |
| Fluid Inlet Thread Gender | Male |
| Fluid Outlet Thread Gender | Male |
| Fluid Outlet Type | NPT |
| Type | Electric Chemical Pump |
| Fluid Outlet Size | 0.25 in, 0.635 mm |
| Fluid Inlet Thread Type | NPT |
| Power Rating | 0.167 hp |
| Plunger Size | 1/4 in |
| Sound Pressure Level [Max] | 70 dB(A) |
| Weight | 42.0 LB |
| EAN or UPC | 755652629672 |

