- 0.25 in Plunger Size
| Fluid Outlet Type | NPT |
| Operating Temperature [Max] | 104 °F |
| Fluid Working Pressure [Max] | 2500 psi |
| Plunger Size | 0.25 in |
| Plunger Material | Coated Stainless Steel |
| No. of Fluid Heads | 1 |
| Fluid Inlet Size | 0.25 in |
| Voltage | 115 VAC |
| Motor Type | Variable Speed AC |
| Flow Rate [Max] | 22 GPD |
| Plunger Rod Coating | Chromex |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 0.25 in |
| Fluid Inlet Thread Gender | Male |
| Fluid Outlet Thread Gender | Male |
| Type | Variable Speed AC |
| Fluid Inlet Thread Type | NPT |
| Weight | 42.0 LB |
| EAN or UPC | 755652952305 |

