- 2 1/2 in Air Motor Size
- 3/8 in Plunger Size
| Plunger Material | Chromex Coated |
| Plunger Size | 3/8 in, 9.5 mm |
| Plunger Rod Coating | Chromex |
| Fluid Inlet Thread Gender | Male |
| Fluid Inlet Thread Type | NPT |
| Working Pressure [Max] | 306 bar, 4440 psi |
| Seal Material | FFKM |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Type | Pneumatic Chemical Pump |
| Series | XL DA |
| Air Motor Size | 2 1/2 in |
| Standards Met | ATEX |
| Operating Temperature [Max] | 176 °F |
| Operating Temperature [Min] | -40 °F |
| Fluid Inlet Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652783404 |

