- 1 3/4 in Air Motor Size
- 1/8 in Plunger Size
- 0.125 in Air Inlet Size
| Air Inlet Size | 0.125 in, 3.175 mm |
| Plunger Size | 1/8 in |
| Standards Met | CE |
| Plunger Rod Coating | Chromex |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Continuous Cycle Rate [Max] | 60 CPM |
| Air Motor Size | 1 3/4 in |
| Type | Pneumatic Chemical Pump |
| Compatible Material | Corrosion Inhibitors, Methanol, Scavengers |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Material | Stainless Steel |
| Air Inlet Pressure [Max] | 6 bar, 87 psi |
| Flow Rate [Max] | 5 GPD |
| Seal Material | FKM |
| Weight | 9.0 LB |
| EAN or UPC | 755652286639 |

