- 1 1/4 in Air Motor Size
- 1/4 in Plunger Size
- 0.125 in Air Inlet Size
| Seal Material | FKM-ETP |
| Material | Stainless Steel |
| Plunger Rod Coating | Chromex |
| Air Motor Size | 1 1/4 in |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Flow Rate [Max] | 18 GPD |
| Air Inlet Pressure [Max] | 13.79 bar, 200 psi |
| Air Inlet Size | 0.125 in, 3.175 mm |
| Standards Met | CE |
| Plunger Size | 1/4 in |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Pneumatic Chemical Pump |
| Compatible Material | Corrosion Inhibitors, Methanol, Scavengers |
| Weight | 8.9 LB |
| EAN or UPC | 755652286776 |

