- 1 1/4 in Air Motor Size
- 3/8 in Plunger Size
- 0.125 in Air Inlet Size
| Material | Stainless Steel |
| Air Inlet Pressure [Max] | 13.79 bar, 200 psi |
| Plunger Size | 3/8 in |
| Working Pressure [Max] | 448 bar, 6500 psi |
| Air Motor Size | 1 1/4 in |
| Standards Met | ATEX |
| Continuous Cycle Rate [Max] | 60 CPM |
| Compatible Material | Corrosion Inhibitors, Methanol, Scavengers |
| Air Inlet Size | 0.125 in, 3.175 mm |
| Plunger Rod Coating | Chromex |
| Seal Material | FKM-ETP |
| Flow Rate [Max] | 41 GPD |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Type | Pneumatic Chemical Pump |
| Weight | 9.0 LB |
| EAN or UPC | 755652395843 |

