- 3 1/2 in Air Motor Size
- 3/8 in Plunger Size
- 1/4 in Air Inlet Size
| Working Pressure [Max] | 827 bar, 12000 psi |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Standards Met | CE |
| Continuous Cycle Rate [Max] | 100 CPM |
| Flow Rate [Max] | 96 GPD |
| Plunger Size | 3/8 in |
| Air Motor Size | 3 1/2 in |
| Compatible Material | Corrosion Inhibitors, Methanol, Scavengers |
| Plunger Rod Coating | Chromex |
| Material | Stainless Steel |
| Type | Pneumatic Chemical Pump |
| Series | XL |
| Seal Material | FKM-ETP |
| Weight | 24.5 LB |
| EAN or UPC | 755652363101 |

