- Drive Module
| Input Voltage | 115 VAC |
| Plunger Material | Chromex Coated |
| Type | Drive Module |
| Weight | 25.8 LB |
| EAN or UPC | 755652633105 |
| Input Voltage | 115 VAC |
| Plunger Material | Chromex Coated |
| Type | Drive Module |
| Weight | 25.8 LB |
| EAN or UPC | 755652633105 |