- 3/8 in Fluid Outlet Size
| Fluid Outlet Thread Type | NPT |
| Overall Height [Min] | 28.4 in, 721.4 mm |
| Fluid Outlet Thread Gender | Female |
| Power Connection Type | Deutsch DT04-12PB Housing |
| Reservoir Material | Steel |
| Reservoir Size [Min] | 60 lb |
| Sound Pressure Level | 70 dB(A) |
| IP Rating | IP69K |
| Fill Inlet Pressure [Max] | 500 psi |
| VOLTAGE [Max] | 30 VDC |
| Operating Temperature [Max] | 65 °F |
| Voltage [Min] | 18 VDC |
| Standards Met | CE, EAC, RCM |
| Overall Width | 15 in, 381 mm |
| Fluid Outlet Size | 3/8 in |
| Power Rating | 0.25 hp |
| No. of Outlets | 2 |
| Fluid Output Pressure [Max] | 241 bar, 3500 psi |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Operating Temperature [Min] | -40 °F |
| Intermittent Cycle Rate [Max] | 64 CPM |
| Flow Rate [Max] | 4.5 ci/min, 0.074 lpm |
| Reservoir Size | 30 L |
| Fluid Outlet Type | NPT |
| Type | Compact Electric Piston Pump |
| Continuous Cycle Rate [Max] | 64 CPM |
| Input Voltage | 24 VDC |
| Seal Material | Buna-N |
| Compatible Material | Grease |
| Motor Type | Brushless DC |
| Compatible Metering Device | Single Line Parallel |
| NLGI Grade | #2 |
| Overall Depth | 15.6 in, 396.2 mm |
| Lower Type | Integrated Shovel Loading |
| Voltage | 24 V |
| Cycle Rate [Max] | 64 CPM |
| Power Type | Electric |
| Weight | 103.0 LB |
| EAN or UPC | 769946179361 |

