- Husky 515 & 716 Series Repair Kit
- Buna-N Diaphragm
- Buna-N Ball/Check
- Acetal Seat
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | Buna-N |
| Seat Material | Acetal |
| Ball/Check Material | Buna-N |
| Weight | 1.0 LB |
| EAN or UPC | 633955659087 |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | Buna-N |
| Seat Material | Acetal |
| Ball/Check Material | Buna-N |
| Weight | 1.0 LB |
| EAN or UPC | 633955659087 |