- Husky 515 & 716 Series Repair Kit
- Buna-N Diaphragm
- Buna-N Ball/Check
- Stainless Steel Seat
| Seat Material | Stainless Steel |
| Ball/Check Material | Buna-N |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | Buna-N |
| Weight | 2.0 LB |
| EAN or UPC | 633955726741 |

