- Husky 515 & 716 Series Repair Kit
- Viton Diaphragm
- Viton Ball/Check
- Stainless Steel Seat
| Ball/Check Material | Viton |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Seat Material | Stainless Steel |
| Diaphragm Material | Viton |
| Weight | 1.12 LB |
| EAN or UPC | 633955679429 |

