- Husky 515 & 716 Series Repair Kit
- Hytrel Diaphragm
- Teflon® Ball/Check
- Polypropylene Seat
| Seat Material | Polypropylene |
| Ball/Check Material | Teflon® |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | Hytrel |
| Weight | 0.44 LB |
| EAN or UPC | 633955747074 |

