- Husky 515 & 716 Series Repair Kit
- Santoprene® Diaphragm
- Stainless Steel Ball/Check
- Polypropylene Seat
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Seat Material | Polypropylene |
| Ball/Check Material | Stainless Steel |
| Diaphragm Material | Santoprene® |
| Weight | 0.0 LB |
| EAN or UPC | 633955686052 |

