- Husky 515 & 716 Series Repair Kit
- No Diaphragm
- Buna-N Ball/Check
- Polypropylene Seat
| Seat Material | Polypropylene |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | No Diaphragm |
| Ball/Check Material | Buna-N |
| Weight | 0.26 LB |
| EAN or UPC | 633955655966 |

