- Ball Kit
| Type | Ball Kit |
| Seat Material | No Seat |
| Diaphragm Material | No Diaphragm |
| Ball/Check Material | Teflon® |
| Pump Type | 1 in Metallic |
| Weight | 0.35 LB |
| EAN or UPC | 633955672734 |
| Type | Ball Kit |
| Seat Material | No Seat |
| Diaphragm Material | No Diaphragm |
| Ball/Check Material | Teflon® |
| Pump Type | 1 in Metallic |
| Weight | 0.35 LB |
| EAN or UPC | 633955672734 |