- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Acetal Ball/Check
- Acetal Seat
| Diaphragm Material | Hytrel |
| Seat Material | Acetal |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Acetal |
| Weight | 0.6 LB |
| EAN or UPC | 633955835078 |
| Diaphragm Material | Hytrel |
| Seat Material | Acetal |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Acetal |
| Weight | 0.6 LB |
| EAN or UPC | 633955835078 |