- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Acetal Ball/Check
- Acetal Seat
| Ball/Check Material | Acetal |
| Seat Material | Acetal |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Buna-N |
| Weight | 1.26 LB |
| EAN or UPC | 633955835061 |
| Ball/Check Material | Acetal |
| Seat Material | Acetal |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Buna-N |
| Weight | 1.26 LB |
| EAN or UPC | 633955835061 |