- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Stainless Steel Ball/Check
- Acetal Seat
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Ball/Check Material | Stainless Steel |
| Seat Material | Acetal |
| Weight | 2.06 LB |
| EAN or UPC | 633955764194 |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Ball/Check Material | Stainless Steel |
| Seat Material | Acetal |
| Weight | 2.06 LB |
| EAN or UPC | 633955764194 |