- Husky 1040 Series Repair Kit
- Viton Diaphragm
- Viton Ball/Check
- Acetal Seat
| Pump Type | 1 in Metallic |
| Ball/Check Material | Viton |
| Diaphragm Material | Viton |
| Seat Material | Acetal |
| Weight | 1.26 LB |
| EAN or UPC | 633955854185 |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Viton |
| Diaphragm Material | Viton |
| Seat Material | Acetal |
| Weight | 1.26 LB |
| EAN or UPC | 633955854185 |