- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Teflon® Ball/Check
- Stainless Steel Seat
| Diaphragm Material | Hytrel |
| Seat Material | Stainless Steel |
| Ball/Check Material | Teflon® |
| Pump Type | 1 in Metallic |
| Weight | 2.0 LB |
| EAN or UPC | 633955762503 |
| Diaphragm Material | Hytrel |
| Seat Material | Stainless Steel |
| Ball/Check Material | Teflon® |
| Pump Type | 1 in Metallic |
| Weight | 2.0 LB |
| EAN or UPC | 633955762503 |