- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Teflon® Ball/Check
- Stainless Steel Seat
| Pump Type | 1 in Metallic |
| Diaphragm Material | Buna-N |
| Ball/Check Material | Teflon® |
| Seat Material | Stainless Steel |
| Weight | 0.96 LB |
| EAN or UPC | 633955732292 |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Buna-N |
| Ball/Check Material | Teflon® |
| Seat Material | Stainless Steel |
| Weight | 0.96 LB |
| EAN or UPC | 633955732292 |