Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GracoD07321

D07321

Husky 1040 Series Repair Kit
Item #100351835
  • Husky 1040 Series Repair Kit
  • Teflon® Diaphragm
  • Acetal Ball/Check
  • Stainless Steel Seat
GracoD07321
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Husky 1040 Series Repair Kit
  • Teflon® Diaphragm
  • Acetal Ball/Check
  • Stainless Steel Seat
Seat Material Stainless Steel
Ball/Check Material Acetal
Diaphragm Material Teflon®
Pump Type 1 in Metallic
Weight 1.47 LB
EAN or UPC 633955789609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison