- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Santoprene® Ball/Check
- Stainless Steel Seat
| Ball/Check Material | Santoprene® |
| Diaphragm Material | Santoprene® |
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 633955680746 |
| Ball/Check Material | Santoprene® |
| Diaphragm Material | Santoprene® |
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 633955680746 |