Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GracoD07448

D07448

Husky 1040 Series Repair Kit
Item #100333787
  • Husky 1040 Series Repair Kit
  • Viton Diaphragm
  • Hardened Stainless Steel Ball/Check
  • Hardened Stainless Steel Seat
GracoD07448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Husky 1040 Series Repair Kit
  • Viton Diaphragm
  • Hardened Stainless Steel Ball/Check
  • Hardened Stainless Steel Seat
Seat Material Stainless Steel, Hardened
Pump Type 1 in Metallic
Ball/Check Material Stainless Steel, Hardened
Diaphragm Material Viton
Weight 0.0 LB
EAN or UPC 633955822269
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison