- Air Power Source
- 205 Series
- 1/4 in Fluid Inlet Size
description
- Our Husky air-operated double diaphragm pumps are loaded with features to help you get the job done right, every time, and are built to save you money.
features
- True-formed PTFE and Santoprene diaphragms for enhanced performance
- Spring loaded checks allow the diaphragm pump to work in any orientation
- Inlet and Outlet are interchangeable
- Remote control option using an external controller
- 1/4-in (6.35 mm) end-porting double diaphragm pump
| Air Exhaust Port Thread Type | NPT, BSP |
| Manifold O-Ring Material | PTFE |
| Air Consumption [Max] | 9 SCFM |
| Air Inlet | 1/4 in |
| Length | 6.800 in |
| Ball/Check Material | Polypropylene |
| Flow [Max] | 5 gal/min |
| Ball Material | Polypropylene |
| Connection Type | Threaded |
| Air Inlet Thread Gender | Female |
| Solid Size [Max] | 0.06 in, 1.5 mm |
| Fluid Inlet Size | 1/4 in, 6.35 mm |
| Pump Type | 1/4 in Nonmetallic |
| Discharge Pressure | 100 psi |
| Seat Material | Polypropylene |
| Operating Temperature [Max] | 150 °F |
| Power Source | Air |
| Maximum Pumpable Solids Size | 0.06 in |
| Operation Temperature [Max] | 220 °F |
| Diaphragm Material | PTFE/EPDM 2-Piece |
| Air Motor Type | Standard |
| Type | Pneumatic Diaphragm Pump |
| Body Material | Polypropylene |
| Fluid Outlet Thread Type | NPT, BSPT |
| Series | 205 |
| Fluid Inlet | 1/4 in |
| Air Motor Material | Polypropylene |
| Manifold Configuration | End Port |
| Cycle Rate [Max] | 320 CPM |
| Fluid Section Material | Polypropylene |
| Fluid Inlet Thread Type | NPT, BSPT |
| Material | Polypropylene |
| Fluid Outlet Type | NPT, BSPT |
| Overall Height [Min] | 6 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet | 1/4 in |
| Air Exhaust Port Thread Gender | Female |
| Hardware Material | Stainless Steel |
| Air Exhaust (NPT) | 1/4 |
| Displacement (gal/cycle) | 0.012 |
| Center Section Material | Polypropylene |
| Air Exhaust Port Size | 1/4 in |
| Wetted Material | Polypropylene, PTFE/EPDM |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Treatment, Water, Ink |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Height | 6 in |
| Air Inlet Type | NPT, BSP |
| Inlet Pressure [Max] | 100 psi |
| Flow Rate [Max] | 5 gpm, 18.9 lpm |
| Fluid Pressure [Max] | 6.9 bar, 100 psi |
| Inlet Pressure [Min] | 20 psi |
| Fluid Outlet Thread Gender | Female |
| Weight | 4.0 LB |
| EAN or UPC | 633955813700 |

