- 716 Series
- 1/4 in NPT Air Inlet
- 3/8 in NPT Air Exhaust Port
- 16 gpm Max. Flow
- Buna-N Ball Material
applications
- Machine lube servicing
- Laundry chemicals and detergents
- Wastewater
- Plating and dip tanks
- Oil
- Water
- Most solvents
features
- Made in the USA
- Easy-to-service air valve and ball checks
- No mechanical seals
| Air Inlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Type | Pneumatic Diaphragm Pump |
| Operation Temperature [Max] | 180 °F |
| Pump Type | 3/4 in Metallic |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Solid Size [Max] | 0.094 in, 2.4 mm |
| Cycle Rate [Max] | 400 CPM |
| Fluid Section Material | Aluminum |
| Operating Temperature [Min] | 40 °F |
| Series | 716 |
| Inlet Pressure [Min] | 25 psi |
| Air Motor Type | Standard |
| Wetted Material | Aluminum |
| Ball/Check Material | Buna-N |
| Diaphragm Material | Buna-N |
| Hardware Material | Stainless Steel |
| Power Source | Air |
| Fluid Inlet Thread Type | NPT |
| Material | Aluminum |
| Air Consumption [Max] | 28 SCFM |
| Manifold Material | Aluminum |
| Ball Material | Buna-N |
| Seat Material | Acetal |
| Fluid Outlet Type | NPT |
| Air Exhaust (NPT) | 3/8 |
| Fluid Inlet Thread Gender | Female |
| Air Inlet | 1/4 |
| Fluid Pressure [Max] | 6.9 bar, 100 psi |
| Displacement (gal/cycle) | 0.04 |
| Height | 10.430 in |
| Inlet Pressure [Max] | 100 psi |
| Fluid Outlet | 3/4 in NPT |
| Length | 8.690 in |
| Manifold O-Ring Material | PTFE |
| Air Inlet Thread Gender | Female |
| Flow [Max] | 16.00 gal/min |
| Operating Temperature [Max] | 225 °F |
| Flow Rate [Max] | 16 gpm, 60.6 lpm |
| Maximum Pumpable Solids Size | 0.09 in |
| Manifold Configuration | Center Port |
| Center Section Material | Polypropylene |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Grease & Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
| Fluid Inlet | 3/4 in NPT |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Body Material | Aluminum |
| Air Motor Material | Polypropylene |
| Discharge Pressure | 100 psi |
| Connection Type | Threaded |
| Fluid Outlet Thread Gender | Female |
| Weight | 11.0 LB |
| EAN or UPC | 633955902534 |

