There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.
features
Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps in its class
Expanded material offering to handle endless applications
Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
Offered in ATEX configuration.
1-1/2 in. (38.1 mm) ANSI end-porting
High flow - 100 gpm (378 lpm) in a compact, portable size
Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
Lube-free operation
Available in polypropylene, aluminum and stainless steel
Epoxy-coated air section for tough environmental conditions
Type
Pneumatic Diaphragm Pump
Flow Rate [Max]
100 gpm, 379 lpm
Manifold O-Ring Material
PTFE
Operating Temperature [Max]
150 °F
Fluid Pressure [Max]
8 bar, 120 psi
Series
1590
Flow [Max]
100 gal/min
Maximum Pumpable Solids Size
3/16 in
Fluid Inlet Thread Type
BSPT
Air Inlet
1/2 in
Manifold Configuration
End Port
Fluid Inlet Size
1 1/2 in, 38.1 mm
Material
Stainless Steel
Center Section Material
Aluminum
Ball/Check Material
FKM
Fluid Outlet
1 1/2 in
Compatible Material
Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
Fluid Outlet Thread Type
BSPT
Air Exhaust Port Thread Gender
Female
Solid Size [Max]
0.188 in, 4.763 mm
Fluid Outlet Size
1 1/2 in, 38.1 mm
Fluid Inlet
1 1/2 in
Seat Material
Stainless Steel
Air Inlet Type
NPT
Connection Type
Threaded
Air Consumption [Max]
125 SCFM
Air Exhaust Port Size
3/4 in
Fluid Outlet Type
BSPT
Diaphragm Material
Fluoroelastomer
Air Inlet Thread Gender
Female
Cycle Rate [Max]
200 CPM
Ball Material
Fluoroelastomer
Fluid Section Material
Stainless Steel
Air Exhaust Port Thread Type
NPT
Power Source
Air
Weight
90.0 LB
EAN or UPC
633955869158
We're here for you
with Service Centers across the country - We have your back