- 1 1/2" Sanitary Diaphragm Pump
- 2" Tri-Clamp Inlet, 2" Tri-Clamp Outlet
- 100 gal/min Max Flow
- Ball: Buna-N
- Diaphragm: Buna-N
applications
- Moving fluids ranging from slow moving to very flowable
- Evacuating food process mixing kettles
- Transferring of ingredients from original containers to mixing tanks
- Evacuating liquid concentrates from shipping tankers to holding vessels
- Repackaging of fluids from original container to smaller receptacles
features
- Epoxy coated, aluminum center section
- 316 stainless steel center section
- Patented dual cup air valve
- External controller for optional remote operation
| Pump Type | 1 1/2 in Sanitary |
| Ball/Check Material | Buna-N |
| Flow [Max] | 100 gal/min |
| Fluid Inlet | 2 in Tri-Clamp |
| Diaphragm Material | Buna-N |
| Wetted Material | Food Grade FDA |
| Air Consumption [Max] | 125 ft3/min |
| Air Motor Material | Aluminum |
| Fluid Outlet | 2 in Tri-Clamp |
| Seat Material | Buna-N |
| Height | 20 in |
| Air Inlet | 1/2 |
| Inlet Pressure [Min] | 20 psi |
| Air Inlet Type | NPT |
| Inlet Pressure [Max] | 120 psi |
| Series | Husky 1590 |
| Air Motor Type | Standard |
| Operation Temperature [Max] | 180 °F |
| Displacement (gal/cycle) | 0.5 |
| Length | 16.800 in |
| Maximum Pumpable Solids Size | 0.19 in |
| Weight | 97.0 LB |

