- 2150 Series
- 1/2 in NPT Air Inlet
- 3/4 in NPT Air Exhaust Port
- 150 gpm Max. Flow
- Acetal Ball Material
description
- The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
applications
- Filter press
- Drum fluid transfer
- Dewatering and sump evacuation
- Bilge pumping
- Alkalies
- Solvents
- Suspensions
- Dispersions
- Electroplating baths
- Paints
- Varnishes
- Resins
- Latex
- Adhesives
- Effluent sludge
- Stabilizers
features
- Made in the USA
- Externally serviceable air valves
- Lube-free operation
- Epoxy-coated air section for tough environmental conditions
| Air Inlet Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Operation Temperature [Max] | 150 °F |
| Diaphragm Material | TPE (Hytrel) |
| Manifold Material | Aluminum |
| Fluid Outlet Thread Gender | Female |
| Connection Type | Threaded |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer |
| Operating Temperature [Max] | 150 °F |
| Length | 17.450 in |
| Air Inlet | 1/2 |
| Center Section Material | Aluminum |
| Fluid Outlet Type | NPT |
| Series | 2150 |
| Type | Pneumatic Diaphragm Pump |
| Pump Type | 2 in Metallic |
| Displacement (gal/cycle) | 1.03 |
| Fluid Outlet | 2 in NPT |
| Manifold Configuration | End Port |
| Fluid Pressure [Max] | 8.27 bar, 120 psi |
| Material | Aluminum |
| Flow [Max] | 150.00 gal/min |
| Ball Material | Acetal |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Maximum Pumpable Solids Size | 1/4 in |
| Fluid Outlet Size | 2 in, 50.8 mm |
| Fluid Section Material | Aluminum |
| Body Material | Aluminum |
| Air Motor Type | Standard |
| Power Source | Air |
| Fluid Inlet | 2 in NPT |
| Wetted Material | Aluminum |
| Flow Rate [Max] | 150 gpm, 568 lpm |
| Seat Material | TPE (Hytrel) |
| Cycle Rate [Max] | 145 CPM |
| Height | 23 in |
| Inlet Pressure [Max] | 120 psi |
| Fluid Outlet Thread Type | NPT |
| Inlet Pressure [Min] | 20 psi |
| Ball/Check Material | Acetal |
| Fluid Inlet Thread Gender | Female |
| Air Consumption [Max] | 175 SCFM |
| Air Inlet Type | NPT |
| Hardware Material | Carbon Steel |
| Air Motor Material | Aluminum |
| Solid Size [Max] | 0.25 in, 6.35 mm |
| Weight | 59.0 LB |
| EAN or UPC | 633955198548 |

