- Air Power Source
- 2150 Series
- 2 in Fluid Inlet Size
| Fluid Inlet Thread Type | NPT |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Pressure [Max] | 8.27 bar, 120 psi |
| Diaphragm Material | Santoprene |
| Fluid Inlet Thread Gender | Female |
| Flow Rate [Max] | 150 gpm, 568 lpm |
| Manifold O-Ring Material | PTFE |
| Manifold Configuration | End Port |
| Operating Temperature [Max] | 150 °F |
| Cycle Rate [Max] | 145 CPM |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Center Section Material | Aluminum |
| Material | Aluminum |
| Type | Pneumatic Diaphragm Pump |
| Fluid Outlet Size | 2 in, 50.8 mm |
| Fluid Outlet Thread Gender | Female |
| Seat Material | Santoprene |
| Series | 2150 |
| Ball Material | Santoprene |
| Air Consumption [Max] | 175 SCFM |
| Connection Type | Threaded |
| Solid Size [Max] | 0.25 in, 6.35 mm |
| Fluid Section Material | Aluminum |
| Power Source | Air |
| Fluid Outlet Type | NPT |
| Weight | 58.0 LB |
| EAN or UPC | 633955377349 |

