There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.
features
Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps in its class
Expanded material offering to handle endless applications
Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
Offered in ATEX configuration.
1-1/2 in. (38.1 mm) ANSI end-porting
High flow - 100 gpm (378 lpm) in a compact, portable size
Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
Lube-free operation
Available in polypropylene, aluminum and stainless steel
Epoxy-coated air section for tough environmental conditions
Displacement (gal/cycle)
0.5
Ball/Check Material
Santoprene
Air Exhaust Port Thread Gender
Female
Cycle Rate [Max]
200 CPM
Air Inlet Thread Gender
Female
Seat Material
Stainless Steel
Air Inlet Type
NPT
Operation Temperature [Max]
180 °F
Ball Material
Santoprene
Type
Pneumatic Diaphragm Pump
Fluid Inlet Thread Gender
Female
Fluid Outlet Type
NPT
Pump Type
1 1/2 in Nonmetallic
Fluid Outlet
1 1/2 in
Operating Temperature [Max]
150 °F
Fluid Inlet
1 1/2 in
Air Exhaust Port Size
3/4 in
Fluid Section Material
Polypropylene
Flow [Max]
100 gal/min
Air Motor Type
Standard
Fluid Inlet Size
1 1/2 in, 38.1 mm
Fluid Outlet Thread Gender
Female
Inlet Pressure [Max]
120 psi
Air Consumption [Max]
125 SCFM
Maximum Pumpable Solids Size
3/16 in
Manifold Configuration
End Port
Connection Type
Threaded
Diaphragm Material
Santoprene
Air Motor Material
Stainless Steel
Inlet Pressure [Min]
20 psi
Fluid Inlet Thread Type
NPT
Height
21 3/4 in
Power Source
Air
Material
Polypropylene
Fluid Outlet Thread Type
NPT
Manifold O-Ring Material
PTFE
Fluid Pressure [Max]
8.4 bar, 120 psi
Air Exhaust Port Thread Type
NPT
Air Inlet
1/2 in
Flow Rate [Max]
100 gpm, 379 lpm
Center Section Material
Stainless Steel
Solid Size [Max]
0.188 in, 4.763 mm
Series
1590
Fluid Outlet Size
1 1/2 in, 38.1 mm
Length
17.550 in
Compatible Material
Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
Weight
54.5 LB
EAN or UPC
633955941472
We're here for you
with Service Centers across the country - We have your back