Graco
DT2911
1590 Series Air Power Polypropylene 1 1/2 in Fluid Inlet Diaphragm Pump
Item #100353012
- Air Power Source
- 1590 Series
- 1 1/2 in Fluid Inlet Size
| Seat Material | Polypropylene |
| Solid Size [Max] | 0.188 in, 4.763 mm |
| Air Inlet Thread Gender | Female |
| Diaphragm Material | PTFE/EPDM 2-Piece |
| Fluid Pressure [Max] | 8.27 bar, 120 psi |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Manifold Configuration | End Port |
| Fluid Section Material | Polypropylene |
| Flow Rate [Max] | 100 gpm, 379 lpm |
| Operating Temperature [Max] | 150 °F |
| Air Consumption [Max] | 125 SCFM |
| Cycle Rate [Max] | 200 CPM |
| Type | Pneumatic Diaphragm Pump |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Manifold O-Ring Material | PTFE |
| Fluid Inlet Thread Gender | Female |
| Center Section Material | Stainless Steel |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
| Power Source | Air |
| Ball Material | PTFE |
| Fluid Outlet Thread Gender | Female |
| Material | Polypropylene |
| Series | 1590 |
| Weight | 54.0 LB |
| EAN or UPC | 633955926783 |
