- Electric Circulation Pump
| Fluid Outlet Thread Type | Tri-Clamp |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Size | 1.5 in, 38.1 mm |
| Fluid Inlet Type | Tri-Clamp |
| Operating Temperature [Min] | 32 °F |
| Overall Depth | 19.88 in, 505 mm |
| Overall Width | 17 in, 432 mm |
| Fluid Outlet Size | 1.5 in, 3.81 mm |
| Continuous Cycle Rate [Max] | 20 CPM |
| VOLTAGE [Max] | 480 VAC |
| Type | Electric Piston Pump |
| Overall Height [Min] | 54.53 in, 1385 mm |
| Fluid Inlet Thread Gender | Female |
| Fluid Section Type | 4-Ball, Sealed Bellows |
| Voltage [Min] | 380 VAC |
| Working Pressure [Max] | 14 bar, 203 psi |
| Fluid Inlet Thread Type | Tri-Clamp |
| Fluid Outlet Type | Tri-Clamp |
| Operating Temperature [Max] | 104 °F |
| Weight | 297.0 LB |
| EAN or UPC | 755652927969 |

