- Coupling
| Thread Type | NPT |
| Inch/Metric | Inch |
| Connection Type | Quick-Disconnect, Threaded |
| Type | Coupling |
| Thread Gender | Female |
| Weight | 0.205 LB |
| EAN or UPC | 755652363026 |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Connection Type | Quick-Disconnect, Threaded |
| Type | Coupling |
| Thread Gender | Female |
| Weight | 0.205 LB |
| EAN or UPC | 755652363026 |