- Elbow
| O.D. | 0.375 in, 9.525 mm |
| Connection Type | Push-to-Connect, Threaded |
| Type | Elbow |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| EAN or UPC | 755652314448 |
| O.D. | 0.375 in, 9.525 mm |
| Connection Type | Push-to-Connect, Threaded |
| Type | Elbow |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| EAN or UPC | 755652314448 |