- Coupling
| Type | Coupling |
| Inch/Metric | Inch |
| Connection Type | Quick-Disconnect, Threaded |
| Thread Gender | Male, Female |
| Thread Type | NPT |
| Weight | 0.565 LB |
| EAN or UPC | 755652034339 |
| Type | Coupling |
| Inch/Metric | Inch |
| Connection Type | Quick-Disconnect, Threaded |
| Thread Gender | Male, Female |
| Thread Type | NPT |
| Weight | 0.565 LB |
| EAN or UPC | 755652034339 |