- Coupling
| Thread Type | NPT |
| Type | Coupling |
| Thread Gender | Female |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Weight | 0.935 LB |
| EAN or UPC | 755652270607 |
| Thread Type | NPT |
| Type | Coupling |
| Thread Gender | Female |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Weight | 0.935 LB |
| EAN or UPC | 755652270607 |