Graco’s SaniForce 1590 air-operated double diaphragm sanitary pumps have one of the best, most durable, lube-free air valves in the industry. Ideal for applications requiring high flow rates and portability, Graco’s dependable diaphragm pumps offer a wide range of food-grade elastomers including Santoprene, PTFE and overmolded EPDM/PTFE.
applications
1-1/2 inch (38 mm) air-operated double diaphragm sanitary pump with flow rates up to 90 gpm (341 lpm) - ideal for food-related applications
features
Sani Force 1590 Double Diaphragm Pump2 in (51 mm) tri-clamp connection
90 gpm (341 lpm) in a compact, portable size
Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
High volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 15,000 cps
Suitable to pump such products as: concentrated fruit juices, sauces, pastes, starches, wine, food-grade oil, jams and jellies
Patented, lube-free air valveThree-way pilot valve for no-stick operation
316 series stainless steel rod design for long life and corrosion resistance
1040, 1590 and 2150 Sani Force pumps use common center sections
100% externally serviceable air valve
PTFE/EPDM Overmolded DiaphragmsAvailable on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
Longer diaphragm life in abrasive applications that still require PTFE
Fluid Section Material
316L Stainless Steel
Manifold O-Ring Material
EPDM
Type
Pneumatic Diaphragm Pump
Air Consumption [Max]
130 SCFM
Air Inlet
1/2 in
Air Exhaust Port Thread Type
NPT
Fluid Inlet
2 in
Pump Ratio
1:1
Fluid Outlet
2 in
Center Section Material
Aluminum
Flow [Max]
100 gal/min
Compatible Material
Edible Oil, Food and Personal Care
Fluid Pressure [Max]
8 bar, 120 psi
Air Inlet Type
NPT
Air Exhaust Port Thread Gender
Female
Air Inlet Thread Gender
Female
Ball Material
Polychloroprene Weighted
Series
1590
Maximum Pumpable Solids Size
3/16 in
Material
Stainless Steel
Seat Material
316L Stainless Steel
Flow Rate [Max]
90 gpm, 341 lpm
Diaphragm Material
Santoprene
Manifold Configuration
End Port
Cycle Rate [Max]
200 CPM
Air Exhaust Port Size
3/4 in
Solid Size [Max]
0.188 in, 4.763 mm
Power Source
Pneumatic
Connection Type
Tri-Clamp
Ball/Check Material
Polychloroprene Weighted
Fluid Outlet Size
1 1/2 in, 50.8 mm
Fluid Inlet Size
1 1/2 in, 50.8 mm
Weight
100.0 LB
EAN or UPC
633955693166
We're here for you
with Service Centers across the country - We have your back