- Air Power Source
- 2150 Series
- 2 in Fluid Inlet Size
description
- Graco’s SaniForce 2150 air-operated double diaphragm sanitary pumps have one of the best, most durable, lube-free air valves in the industry. Ideal for applications requiring high flow rates and portability, Graco’s dependable diaphragm pumps offer a wide range of food-grade elastomers including Santoprene, PTFE and overmolded EPDM/PTFE.
features
- Sani Force 2150 Double Diaphragm Pump2-1/2 in (63.5 mm) Tri-clamp connection
- Flow rates up to 150 gpm (567 lpm) (568 lpm)
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
- High volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 20,000 cps
- Suitable to pump such products as: concentrated fruit juices, sauces, pastes, starches, wine, food-grade oil, jams and jellies
- Patented, lube-free air valveThree-way pilot valve for no-stick operation
- Long-lasting 16 Series stainless steel rod design for long life and corrosion resistance
- 1040, 1590 and 2150 Sani Force pumps use common center sections
- 100% externally serviceable air valve
- PTFE/EPDM Overmolded DiaphragmsOvermolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
| Type | Pneumatic Diaphragm Pump |
| Cycle Rate [Max] | 165 CPM |
| Connection Type | Tri-Clamp |
| Series | 2150 |
| Fluid Inlet | 2 1/2 in |
| Manifold O-Ring Material | PTFE |
| Fluid Pressure [Max] | 8 bar, 120 psi |
| Maximum Pumpable Solids Size | 1/4 in |
| Fluid Section Material | 316L Stainless Steel |
| Solid Size [Max] | 0.25 in, 6.35 mm |
| Wetted Material | 316 Stainless Steel, PTFE |
| Overall Height [Min] | 27.5 in |
| Fluid Inlet Size | 2 in, 63.5 mm |
| Fluid Outlet Size | 2 in, 63.5 mm |
| Compatible Material | Edible Oil, Food and Personal Care |
| Seat Material | 316L Stainless Steel |
| Air Exhaust Port Size | 3/4 in |
| Flow [Max] | 160 gal/min |
| Fluid Outlet | 2 1/2 in |
| Air Inlet Type | NPT |
| Operating Temperature [Max] | 220 °F |
| Flow Rate [Max] | 150 gpm, 568 lpm |
| Air Exhaust Port Thread Type | NPT |
| Pump Ratio | 1:1 |
| Air Consumption [Max] | 175 SCFM |
| Center Section Material | Stainless Steel |
| Power Source | Pneumatic |
| Diaphragm Material | PTFE |
| Manifold Configuration | End Port |
| Air Inlet | 1/2 in |
| Air Exhaust Port Thread Gender | Female |
| Ball/Check Material | PTFE |
| Material | Stainless Steel |
| Ball Material | PTFE |
| Air Inlet Thread Gender | Female |
| Weight | 166.0 LB |
| EAN or UPC | 633955195042 |

