- Electric Power Source
- h30 Series
- 1.5 in Fluid Inlet Size
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -FEP coated aluminum FluxCore drive
- -120 VAC 1 ? motor with 15 ft cord and NEMA 5-15 plug
- -Non-hazardous
- Materials of Construction
- -125 Ra surface finish 316 stainless steel fluid section with tri-clamp center port
- -Internal components include 316L stainless steel seat, PTFE ball, PTFE/Santoprene 2-Piece diaphragm and PTFE manifold o-ring
- -EN 2.1 material certification
| Seat Material | 316L Stainless Steel |
| Overall Height [Min] | 16.1 in |
| Connection Type | Tri-Clamp |
| Flow Rate [Max] | 30 gpm, 114 lpm |
| Diaphragm Material | PTFE/Santoprene 2-Piece |
| Voltage | 120 VAC |
| Type | Electric Diaphragm Pump |
| Section Material | 316 Stainless Steel |
| Pressure [Max] | 6.9 bar, 690 kPa, 100 psi |
| Fluid Inlet Size | 1.5 in, 38 mm |
| Fluid Operating Temperature [Max] | 180 ⁰F |
| Center Section Material | FEP Coated Aluminum |
| Operating Temperature [Max] | 180 °F |
| Finish | 125 Ra |
| Amps [Max] | 12 A |
| Fluid Section Material | 316 Stainless Steel |
| Outlet Size | 1.5 in, 38 mm |
| Overall Height | 16.1 in |
| Motor Type | Electric Drive |
| Fluid Pressure [Max] | 6.9 bar |
| Solid Size [Max] | 0.125 in, 3.2 mm |
| Fluid Outlet Thread Type | Tri-Clamp |
| Fluid Outlet Type | Tri-Clamp |
| Standard | FDA Compliant Materials, USP Class VI, EN 1024:2004 Type 2.1 (Standard) |
| Operating Temperature [Min] | -40 °F |
| Fluid Outlet Size | 1.5 in, 38 mm |
| Phase | Single |
| Fluid Inlet Thread Type | Tri-Clamp |
| Cord Length | 15 ft, 4.57 m |
| Inlet Size | 1.5 in, 38 mm |
| Ball Material | PTFE |
| Fluid Operating Temperature [Min] | -40 °F |
| Wetted Material | 316L Stainless Steel, 316 Stainless Steel, PTFE, PTFE/Santoprene 2-Piece |
| Current [Max] | 12 A |
| Ambient Temperature Range [Max] | 104 °F |
| Series | h30 |
| Manifold O-Ring Material | PTFE |
| Manifold Configuration | End Port |
| Weight | 0.0 LB |
| EAN or UPC | 769946287820 |

